Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drainage Gradient Generator
  • Drainage Gradient Generator
  • Drainage Gradient Generator

Drainage Gradient Generator GL-25U-50

5.00 (1)
Item.#
02004931
Mfr.#
GL-25U-50
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gradient Setting Method
1/50 1/100 1/150 1/200 Level Vertical
Type
Gradient generator
Dimension (mm)
500
Description 2
(Settings for slope specification) 1 / 50 1 / 100 1 / 150 level vertical
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When piping construction
5
From Japan
On 2016-11-29 02:30:01
Because the necessary slope is separate, it is easy to see and I use it for work.
This review is about item#02004931.