Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-160Q-380

3.00 (2)
Item.#
02005132
Mfr.#
L-160Q-380
Package Qty.
1PC
Ship pack of
1
31.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Aluminum made (box type) level gauge
Pricision
Less than +/-2.0mm/m=+/-0.1146degree
Dimension (mm)
380
Specification
[Frame] i-beam type, with V groove measurement surface, surface alumite treatment, extrusion molding method, heat hardening treatment [Vial] tube type, resin bubble tube,4 scale marks
Sensitivity
0.66mm/m=0.0382degree
Weight (g)
285
Caution
45 degree bubble tube not included, 45 degree bubble tube not included
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing installation
5
From Japan
On 2015-03-06 20:38:01
It is used to the plumbing. Material is not firm, I felt that it is marking easy horizontal instrument.
This review is about item#02005141.
To take the horizontal
1
From Japan
On 2014-06-02 13:16:52
Three that I bought the other day was defective. Mounting of the bubble tube was goods of bad state of the horizontal can not be taken at all. The manual has been described as being shipped inspection, I doubt whether you would in any way? It was a state, such as can be seen with the trouble even with the naked eye.
This review is about item#02005123.