Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-160Q-600

3.00 (2)
Item.#
02005157
Mfr.#
L-160Q-600
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Type
Aluminum (box type) level gauge
Pricision
+/-2.0 mm/m= Within +/-0.1146degree
Dimension (mm)
600
Caution
45 degree bubble tube not included, 45 degree bubble tube not included
Sensitivity
0.66mm/m=0.0382degree
Weight (g)
450
Specification
[Frame] i-beam type, with V groove measurement surface, surface alumite treatment, extrusion molding method, heat hardening treatment [Vial] tube type, resin bubble tube,4 scale marks
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Water supply and drainage facility
5
From Japan
On 2015-03-06 20:38:01
I use it for piping work. I felt that the material was solid and was easy to scribe.
This review is about item#02005141.
To take a level
1
From Japan
On 2014-06-02 13:16:52
The three items I bought the other day were defective. It was an item in a state where installation of bubble tube was bad and horizontal could not be taken at all. Although it is stated that the instructions are inspected and shipping, is there any doubt as to what method it is? It was in such a state that it could be seen as a malfunction by visual inspection.
This review is about item#02005123.