Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-160Q-900

3.00 (2)
Item.#
02005175
Mfr.#
L-160Q-900
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Sensitivity
0.66mm / m = 0.0382 degree
Weight (g)
680
Specification
[Frame] I-beam frame, V grooved measuring surface, surface-anodized, extruded metal heat curing process [bubble tube] tube type plastic bubble tube-four scale
Pricision
+/- 2.0mm / m = + / - 0.1146 ° within
Dimension (mm)
900
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Water supply and drainage facility
5
From Japan
On 2015-03-06 20:38:01
I use it for piping work. I felt that the material was solid and was easy to scribe.
This review is about item#02005141.
To take a level
1
From Japan
On 2014-06-02 13:16:52
The three items I bought the other day were defective. It was an item in a state where installation of bubble tube was bad and horizontal could not be taken at all. Although it is stated that the instructions are inspected and shipping, is there any doubt as to what method it is? It was in such a state that it could be seen as a malfunction by visual inspection.
This review is about item#02005123.