Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-270-100

Item.#
02005184
Mfr.#
L-270-100
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision
Less than +/-1.50mm/m=+/-0.0859degree
Dimension (mm)
100
Bubble Tube
Tube type resin made vial
Frame
Box type frame Graduated scale Anodized surface Thermal extrusion molding curing treatment
Weight (g)
65
Type
Aluminum made (box type) level gauge
Sensitivity
0.5mm/m=0.0286degree