Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level
  • Aluminum Level
  • Aluminum Level
  • Aluminum Level

Aluminum Level L-270-230

Item.#
02005202
Mfr.#
L-270-230
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimension (mm)
230
Weight (g)
155
Sensitivity
0.5mm / m = 0.0286 degree
Pricision
+/- 1.50mm / m = + / - 0.0859 ° within
Bubble Tube
Gouged lens bubble tube (horizontal bubble tube)
Frame
Box-shaped frame scale graduated table surface anodized extruded metal heat curing process