Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level
  • Aluminum Level
  • Aluminum Level
  • Aluminum Level

Aluminum Level L-270-450

Item.#
02005236
Mfr.#
L-270-450
Package Qty.
1PC
Ship pack of
1
37.74 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Pricision
+/- 1.50mm / m = + / - 0.0859 ° within
Dimension (mm)
450
Bubble Tube
Gouged lens bubble tube (horizontal bubble tube)
Weight (g)
285
Frame
Box-shaped frame scale graduated table surface anodized extruded metal heat curing process
Sensitivity
0.5mm / m = 0.0286 degree