Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Level
  • Aluminum Level
  • Aluminum Level
  • Aluminum Level

Aluminum Level L-270-600

Item.#
02005245
Mfr.#
L-270-600
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Pricision
+/- 1.50mm / m = + / - 0.0859 ° within
Dimension (mm)
600
Bubble Tube
Gouged lens bubble tube (horizontal bubble tube)
Weight (g)
675
Frame
Box-shaped frame scale graduated table surface anodized extruded metal heat curing process
Sensitivity
0.5mm / m = 0.0286 degree