Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Aluminum Level
  • Aluminum Level
  • Aluminum Level
  • Aluminum Level

Aluminum Level L-270-750

Item.#
02005254
Mfr.#
L-270-750
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Pricision
+/- 1.50mm / m = + / - 0.0859 ° within
Dimension (mm)
750
Sensitivity
0.5mm / m = 0.0286 degree
Weight (g)
470
Bubble Tube
Gouged lens bubble tube (horizontal bubble tube)
Frame
Box-shaped frame scale graduated table surface anodized extruded metal heat curing process