Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-270M-100

Item.#
02005272
Mfr.#
L-270M-100
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Weight (g)
199
Purpose
For the construction of reinforced construction and steel products, For the construction of reinforced construction and steel products
Dimension (mm)
100
Bubble Tube
Gouged lens bubble tube (horizontal bubble tube) four scale input phosphorescent sheet with horizontal, vertical bubble tube accuracy correction mechanism with Torx specification screw (driver # 10) accuracy hold resistance shock thick end face cover with