Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-270M-150

Item.#
02005281
Mfr.#
L-270M-150
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Weight (g)
105
Purpose
For the construction of reinforced construction and steel products, For the construction of reinforced construction and steel products
Dimension (mm)
150
Bubble Tube
Gouged lens bubble tube (horizontal bubble tube) four scale input phosphorescent sheet with horizontal, vertical bubble tube accuracy correction mechanism with Torx specification screw (driver # 10) accuracy hold resistance shock thick end face cover with