Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-270M-300

Item.#
02005306
Mfr.#
L-270M-300
Package Qty.
1PC
Ship pack of
1
50.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
195
Accuracy (mm/m)
+/- 1.50 (+/- 0.0859 degree) within
Bubble Tube
Gouged lens bubble tube (horizontal vial) 4 this scale input phosphorescent sheet with horizontal, vertical vial accuracy correction mechanism with Torx screw specification (driver # 10) accuracy retention shock-resistant thick en
Dimension (mm)
300
Sensitivity (mm/m)
0.5(0.028 degree )
Type
Aluminum with magnet (box type) level gauge