Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-270M-380

Item.#
02005315
Mfr.#
L-270M-380
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Weight (g)
336
Purpose
For the construction of reinforced construction and steel products, For the construction of reinforced construction and steel products
Dimension (mm)
380
Bubble Tube
Gouged lens bubble tube (horizontal bubble tube) four scale input phosphorescent sheet with horizontal, vertical bubble tube accuracy correction mechanism with Torx specification screw (driver # 10) accuracy hold resistance shock thick end face cover with