Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-270M-900

Item.#
02005351
Mfr.#
L-270M-900
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Weight (g)
555
Frame
Box-shaped frame scale graduated table surface anodized extruded metal heat curing process
Bubble Tube
Gouged lens bubble tube (horizontal bubble tube) four scale input phosphorescent sheet with horizontal, vertical bubble tube accuracy correction mechanism with Torx specification screw (driver # 10) accuracy hold resistance shock thick end face cover with
Dimension (mm)
900
Purpose
For the construction of reinforced construction and steel products, For the construction of reinforced construction and steel products