Buy more than* S$200* and get FREE SHIPPING

  • Pocket Slope Meter

Pocket Slope Meter SP-150

5.00 (1)
Item.#
02005482
Mfr.#
SP-150
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
24x30x100
Vial Sensitivity
0.5mm/m=0.0286degree
Specification
Block-type resin vial (integrated unit) 2 vials, with scale marks
Bubble Tube
Block-type, made of resin (integrated unit) Includes 2 vials with scale marks
Material
Acrylic resin
Type
Gradient instrument
Precision of Bubble Tube
+/-2.50 mm/m= within +/-0.1433degree
Gradient Setting Method
1/50=2cm/1m, 1/100=1cm/1m, 1/150=0.67cm/1m, horizontal, vertical
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe slope check
5
From Japan
On 2014-11-10 13:15:44
It is very convenient to check the slope of the drain piping. What I need is primarily 1/50/1/100/1/150, but you can understand the gradient simply by placing it on a pipe like a normal leveling device.
This review is about item#02005482.