Buy more than* S$200* and get FREE SHIPPING

  • Plumb Bob Catch
  • Plumb Bob Catch
  • Plumb Bob Catch

Plumb Bob Catch SH-45

5.00 (1)
Item.#
02005911
Mfr.#
SH-45
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Plumb not included, Plumb not included
Thread Length (m)
4.5
Adsorption Force
Magnet/0.18KN
Dimension (mm)
82x22x95
Yarn thickness (mm)
1
Plumb Mass (g)
50 - 800
Weight (g)
190
Specification
auto stop with automatic winder
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction of the sash
5
From Japan
On 2008-09-05 19:15:39
I used Tajima in the past, but I am using it because this downward swing catch is easier to use
This review is about item#02005911.