Buy more than* S$200* and get FREE SHIPPING

  • A Scribing Needle, A Type With A Chip

A Scribing Needle, A Type With A Chip A type

5.00 (1)
Item.#
02005936
Mfr.#
A type
Package Qty.
1PC
Ship pack of
1
24.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (needles)
SC material
Retracted Full Length (mm)
110
Diameter (phi mm)
6
TRUSCO Part Number
102-7760
Material (tips)
Carbide chip (G2)
Grip Diameter (phi mm)
10
Overall Length (mm)
170
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Canning work
5
From Japan
On 2013-10-14 12:27:50
Specifications sense, both material satisfaction!
This review is about item#02005936.