Buy more than* S$200* and get FREE SHIPPING

  • Drill Point Gauge

Drill Point Gauge DP-118

by SK
2.50 (2)
Item.#
02005945
Mfr.#
DP-118
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118degree
Thickness (mm)
10.3
Type
Drill edge gauge
Dimension (mm)
110x22
Material
Tool steel (SK material)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Drill regrinding
4
From Japan
On 2016-02-05 19:32:01
If you do not do it again according to the reviews of other people movement will not be usable with giggis. It is necessary to polish the slide part of the main scale and the leaf spring with an oil grinding stone. We originally had four stars so that it would be a good tool to know what we had in review and buy it and fix it. I just want the manufacturer to do his best.
This review is about item#02005945.
Grinding drill cutting edge
1
From Japan
On 2014-08-03 16:07:27
Even if you try to match it with the drill's warranty, you can not use it very much as it is purchased. When I removed it, the sliding part was rough and the uneven waves during polishing remained. Also, the spring material pressing the slide groove is rough. It was necessary to polish with an oil grinding stone and to use it by pouring lubricant, but the difference with the product about 30 years ago (no manufacturer's memory) was too large. As you can see when assembling?
This review is about item#02005945.