Buy more than* S$200* and get FREE SHIPPING

  • Protractor, Silver Finish

Protractor, Silver Finish No.30

by SK
4.50 (4)
Item.#
02005997
Mfr.#
No.30
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pole Width (mm)
16
Pole Length (mm)
315
Measurement Range (degree)
0 - 180
Body Thickness (mm)
1.5
Scale
Through 1degree x 180degree
Precision (minute)
+/-15
Pole Thickness (mm)
1.5
Body Diameter (phi)
120
Minimum Value (degree)
1
Material
Stainless steel (SUS420J2)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Hobby Crafts
5
From Japan
On 2016-11-18 14:56:54
It is the impression of a manufacturer of firm things. The scale is also easy to see.
This review is about item#2005997.
Hardware production time
5
From Japan
On 2016-06-07 19:10:02
It is convenient for usual
This review is about item#02005997.
Production cans and sizing
3
From Japan
On 2015-11-26 18:58:30
When putting it in the tool box of the car, the central screw was off by vibration. Others have no problem
This review is about item#02005997.
Woodworking
5
From Japan
On 2015-02-17 17:14:22
I am much satisfied with making a firmer than I expected. The scale is also easy to read.
This review is about item#02005997.