Buy more than* S$200* and get FREE SHIPPING

  • Protractor

Protractor 300 (1 Rod)

by SK
4.00 (1)
Item.#
02006006
Mfr.#
300 (1 Rod)
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Precision (minute)
+/-15
Body Thickness (mm)
2
Material
Stainless steel (SUS420J2)
Scale (Body)
0.5degree through x 180degree
Measurement Range (degree)
0 - 180
Pole Thickness (mm)
2
Minimum Value (degree)
0.5
Scale (Rod)
1 mm through x 300 mm
Pole Length (mm)
500
Body Diameter (phi)
210
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Angled furniture chair etc.
4
From Japan
On 2015-03-09 22:46:52
Until now I used a small size You did not go well and it was good for a long length of the rod (the outside feel of the protractor is not good rough)
This review is about item#02006006.