Buy more than* S$200* and get FREE SHIPPING

  • Protractor

Protractor No.300 (2PC)

4.00 (1)
Item.#
02006015
Mfr.#
No.300 (2PC)
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Precision (minute)
+/-15
Body Thickness (mm)
2
Material
Stainless steel (SUS420J2)
Diameter (phi mm)
210
Pole Thickness (mm)
2
Minimum Value (degree)
0.5
Measurement Range (degree)
0-180 degree
Pole Length (mm)
489
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
The angled furniture chairs, etc.
4
From Japan
On 2015-03-09 22:46:52
Until now was a long minute good of the rod not go your quite well those of small size (of the outside of the protractor Feel is not good in the rough)
This review is about item#02006006.