Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding gauge WG-1
  • Welding gauge WG-1
  • Welding gauge WG-1
  • Welding gauge WG-1

Welding gauge WG-1 WG-1

by SK
Item.#
02006051
Mfr.#
WG-1
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General welding, construction, shipbuilding, bridges, etc.
Measurement Pricision
Corner overlaying and reinforcement +/- 0.4 mm Length +/- 0.4 mm Gap +/- 0.4 mm
Dimension (mm)
70.5x46.8
Material
All stainless steel (SUS420J2)
TRUSCO Part Number
421-6334
Bearing Accuracy (Deg)
+/-0.7
Weight (g)
79
Thickness (mm)
4.3(2)
Type
M type