Buy more than* S$200* and get FREE SHIPPING

  • Welding Gauge
  • Welding Gauge
  • Welding Gauge
  • Welding Gauge

Welding Gauge WG-2

by SK
5.00 (2)
Item.#
02006067
Mfr.#
WG-2
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General welding, construction, shipbuilding, bridges, etc.
Thickness (mm)
4.3(2)
Weight (g)
91
Bearing Accuracy (Deg)
+/-0.7
Material
All stainless steel (SUS420J2)
Dimension (mm)
70x67
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Quality inspection
5
From Japan
On 2016-07-21 16:31:51
I think that the material, accuracy is good for price.
This review is about item#02006051.
welding
5
From Japan
On 2016-04-30 23:24:07
It is convenient for checking the place you welded before inspection. Even though I thought it was okay with my eyes, I purchased it as pointed out that I was short of leg length. It is simple and easy to use because it is simple. I always stand by in my pocket.
This review is about item#02006051.