Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jis Thickness Gauges, 12.7 Width

Jis Thickness Gauges, 12.7 Width 100A10

5.00 (1)
Item.#
02006085
Mfr.#
100A10
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
TRUSCO Part Number
102-8359
Number of Leafs
10
Shape
A-type
Leaf Combination (mm)
0.30, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.10, 0.15, 0.20
JIS Standard
B7524
Leaf Length (mm)
100
Measuring Range (mm)
0.03 - 0.3
Material
SK hardened steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspect snap ring
5
From Japan
On 2016-08-11 19:14:16
It is safe because it can be trusted by JIS standard
This review is about item#37067143.