Buy more than* S$200* and get FREE SHIPPING

  • Jis Thickness Gauges, 12.7 Width

Jis Thickness Gauges, 12.7 Width 100A12

5.00 (1)
Item.#
02006094
Mfr.#
100A12
Package Qty.
1PC
Ship pack of
1
94.41 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Number of Leafs
12
Shape
A type
TRUSCO Part Number
102-8405
Leaf Combination (mm)
0.30, 0.01, 0.02, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.20
JIS Standard
B7524
Measuring Range (mm)
0.01 - 0.3
Material
Sk tempering steel
Leaf Length (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of the snap ring
5
From Japan
On 2016-08-11 19:14:16
Rest assured, reliable JIS standard
This review is about item#37067143.