Buy more than* S$200* and get FREE SHIPPING

  • Jis Thickness Gauges, 12.7 Width

Jis Thickness Gauges, 12.7 Width 100A13

5.00 (1)
Item.#
02006103
Mfr.#
100A13
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Leaf Length (mm)
100
Measuring Range (mm)
0.03 to 3.0
TRUSCO Part Number
102-8430
Weight (g)
96
JIS Standard
B7524
Number of Leafs
13
Material
SK hardened steel
2014 TRUSCO Published Page
1-0869
Leaf Combination (mm)
3.00,0.03,0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20,0.30,1.00,2.00
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspect snap ring
5
From Japan
On 2016-08-11 19:14:16
It is safe because it can be trusted by JIS standard
This review is about item#37067143.