Buy more than* S$200* and get FREE SHIPPING

  • Jis Thickness Gauges, 12.7 Width

Jis Thickness Gauges, 12.7 Width 100A19

5.00 (1)
Item.#
02006112
Mfr.#
100A19
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Shape
A-type
TRUSCO Part Number
102-8464
Number of Leafs
19
Leaf Combination (mm)
1.00, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.70, 0.80
JIS Standard
B7524
Material
SK hardened steel
Leaf Length (mm)
100
Measuring Range (mm)
0.03 - 1.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspect snap ring
5
From Japan
On 2016-08-11 19:14:16
It is safe because it can be trusted by JIS standard
This review is about item#37067143.