Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Jis Thickness Gauges, 12.7 Width

Jis Thickness Gauges, 12.7 Width 100A25

5.00 (1)
Item.#
02006121
Mfr.#
100A25
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Shape
A type
TRUSCO Part Number
102-8499
Number of Leafs
25
Leaf Combination (mm)
1.00, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.11, 0.12, 0.13, 0.14, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.60, 0.70, 0.80, 0.90
JIS Standard
B7524
Material
Sk tempering steel
Leaf Length (mm)
100
Measuring Range (mm)
0.03 - 1.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspect snap ring
5
From Japan
On 2016-08-11 19:14:16
It is safe because it can be trusted by JIS standard
This review is about item#37067143.