Buy more than* S$200* and get FREE SHIPPING

  • Jis Thickness Gauges, 12.7 Width

Jis Thickness Gauges, 12.7 Width 150A10

5.00 (1)
Item.#
02006191
Mfr.#
150A10
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Weight (g)
54
Number of Leafs
10
Material
SK hardened steel
2014 TRUSCO Published Page
1-0869
JIS Standard
B7524
Leaf Length (mm)
150
Measuring Range (mm)
0.03 to 0.3
TRUSCO Part Number
102-8367
Leaf Combination (mm)
0.30,0.03,0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20