Buy more than* S$200* and get FREE SHIPPING

  • Jis Thickness Gauges, 12.7 Width

Jis Thickness Gauges, 12.7 Width 150A12

5.00 (1)
Item.#
02006207
Mfr.#
150A12
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Material
SK hardened steel
2014 TRUSCO Published Page
1-0869
Leaf Length (mm)
150
Measuring Range (mm)
0.01 to 0.3
JIS Standard
B7524
TRUSCO Part Number
102-8413
Weight (g)
53
Number of Leafs
12
Leaf Combination (mm)
0.30,0.01,0.02,0.03,0.04,0.05,0.06,0.07,0.08,0.09,0.10,0.20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspect snap ring
5
From Japan
On 2016-08-11 19:14:16
It is safe because it can be trusted by JIS standard
This review is about item#37067143.