Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Jis Thickness Gauges, 12.7 Width

Jis Thickness Gauges, 12.7 Width 300A10

5.00 (1)
Item.#
02006392
Mfr.#
300A10
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Measuring Range (mm)
0.03 to 0.3
TRUSCO Part Number
102-8383
Weight (g)
104
Number of Leafs
10
JIS Standard
B7524
Material
SK hardened steel
2014 TRUSCO Published Page
1-0869
Leaf Length (mm)
300
Leaf Combination (mm)
0.30,0.03,0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of the snap ring
5
From Japan
On 2016-08-11 19:14:16
Rest assured, reliable JIS standard
This review is about item#37067143.