Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jis Thickness Gauges, 12.7 Width

Jis Thickness Gauges, 12.7 Width 75A13

5.00 (1)
Item.#
02006505
Mfr.#
75A13
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
TRUSCO Part Number
102-8421
Weight (g)
74
Number of Leafs
13
Material
SK hardened steel
JIS Standard
B7524
2014 TRUSCO Published Page
1-0869
Leaf Length (mm)
75
Measuring Range (mm)
0.03 to 3.0
Leaf Combination (mm)
3.00,0.03,0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20,0.30,1.00,2.00
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspect snap ring
5
From Japan
On 2016-08-11 19:14:16
It is safe because it can be trusted by JIS standard
This review is about item#37067143.