Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Feeler Gauge, Thickness Gauge Type

Feeler Gauge, Thickness Gauge Type FT-0.01M1

5.00 (1)
Item.#
02006541
Mfr.#
FT-0.01M1
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
12.7
Hardness (Hv)
400 or more
Material
Gauge steel (SK) tempered product
Length (m)
1
Thickness (mm)
0.01
TRUSCO Part Number
102-9746
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I filled the gap between the hub of the vehicle and the hub hole of the wheel.
5
From Japan
On 2014-06-04 18:08:57
I chose this because I thought that there was strength when there was quenching. There was slight vibration in the steering wheel in the high speed range so it was used for matching between the hub and the wheel. I do not know exactly because I have not used the high speed yet, but I think that there was an effect because I already had a feeling of running on a general road already.
This review is about item#02006566.