Buy more than* S$200* and get FREE SHIPPING

  • Feeler Gauge, Thickness Gauge Type

Feeler Gauge, Thickness Gauge Type FT-0.35M1

5.00 (1)
Item.#
02006733
Mfr.#
FT-0.35M1
Package Qty.
1PC
Ship pack of
1
22.43 SGD
ADD TO CART
Shipped after 2017-02-23
Now we ship to...
...see all
Item Feature
Tape Width (mm)
12.7
2014 TRUSCO Published Page
1-0871
Hardness (Hv)
More than 400
Material
Gauge steel (SK) Hardening goods
Purpose
Measure and correct gap, Measure and correct gap
Length (m)
1
Weight (g)
111
Thickness (mm)
0.35
TRUSCO Part Number
102-9932
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It fills in the gap between the hub and the hub hole of a wheel of the vehicle.
5
From Japan
On 2014-06-04 18:08:57
I think that should there was a hardening and there is a strength we chose here. Because there was a slight vibration in some handle in the high-speed range it was used in matching the hub and the wheel. I do not know exactly because it does not yet use a high-speed, but I think the effect was because the better is already moist feeling to run in the general road.
This review is about item#02006566.