Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screw Pitch Gauges
  • Screw Pitch Gauges
  • Screw Pitch Gauges

Screw Pitch Gauges No.137

5.00 (1)
Item.#
02006846
Mfr.#
No.137
Package Qty.
1Set
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ridge Angle (degree)
55
Material
Gauge sheet steel (SPCC)
Contents
4, 4 1/2, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 40, 48, 60 crests /inch 1 piece each, total 26 sheets
Number of Sheets
26 sheets
Pricision (mm)
+/- 0.07 (4 to 9 crests/inch) +/-0.05 (10 to 32 crests/inch) +/- 0.03 (40 to 60 crests /inch)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of screw pitch
5
From Japan
On 2015-09-23 00:07:54
I bought the gauge of Staville company first because I was attracted to the price but it was not precise and it was not usable (it seems that the smaller pitch matches even if it matches), I bought it again this time. As for measuring instruments, "Bank of lodging is lost." Do not hesitate to purchase this item.
This review is about item#02006846.