Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Pitch Gauges
  • Screw Pitch Gauges
  • Screw Pitch Gauges

Screw Pitch Gauges No.158

5.00 (3)
Item.#
02006864
Mfr.#
No.158
Package Qty.
1Set
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Ridge Angle (degree)
60
Material
Gauge steel plate (SPCC)
Contents
0.5, 0.75, 1.0, 1.25, 1.5, 1.75, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 1 each for a total of 17 pieces of 7.0mm
Number of Sheets
17 pieces
Pricision (mm)
+/-0.03(0.5 to 1.25mm) +/-0.05(1.5 to 7.0mm)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When identifying thread pitch
5
From Japan
On 2017-11-25 00:32:43
Accuracy is so high that it can be easily discriminated even at fine pitches.
This review is about item#03355107.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:07:24
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#02006873.
Screw pitch measurement (motorcycle)
5
From Japan
On 2013-07-03 17:04:20
It is good to use, all the screws to be repaired can be measured and convinced with price.
This review is about item#02006855.