Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 178 Type Radius Gauge

178 Type Radius Gauge 178MB

4.60 (5)
Item.#
02006907
Mfr.#
178MB
Package Qty.
1Set
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Leafs
32 sheets
Material
Gauge sheet steel (SPCC)
Contents
Radius 7.5/8.0/8.5/9.0/9.5/10.0/10.5/11.0/11.5/12.0/12.5/13.0/13.5/14.0/14.5/15.0mm Uneven, 1 piece each, total 32 sheets
Range (mm)
7.5 - 15.0
Pricision (mm)
+-0.04
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for inspection
5
From Japan
On 2016-06-14 08:46:41
It is easy to use, I think that it is better if unevenness is displayed clearly.
This review is about item#02006882.
For R attaching work
4
From Japan
On 2016-02-03 14:40:40
Exactly good size was complete, usability was good.
This review is about item#02006882.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:06:44
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#02006907.
Finish measurement of resin molded products
5
From Japan
On 2014-02-12 13:15:54
While there are many stainless steel high price items, it is made of iron, but with inner and outer round, we think that this price is acquired. If usage frequency is not so high, it is a bargain.
This review is about item#02006907.
Confirmation of finish of resin molded product
4
From Japan
On 2014-02-12 13:11:38
There are many high price gauges, but there are not many items at reasonable prices. This product holds true for price and performance, which is commonly said "just right."
This review is about item#02006882.