Buy more than* S$200* and get FREE SHIPPING

  • 178 Type Radius Gauge

178 Type Radius Gauge 178MD

4.60 (5)
Item.#
02006925
Mfr.#
178MD
Package Qty.
1Set
Ship pack of
1
259.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Gauge steel plate (SPCC)
Range (mm)
24.0 to 30.0
Pricision (mm)
+/-0.05
Number of Leafs
14 pictures
Contents
Each one a total of 14 pieces 24.0 / 25.0 / 26.0 / 27.0 / 28.0 / 29.0 / 30.0 mm radius irregularities
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for inspection
5
From Japan
On 2016-06-14 08:46:41
It is a good and easy to use, I think it better if it was displayed after irregularities are easy to understand.
This review is about item#02006882.
To R with work
4
From Japan
On 2016-02-03 14:40:40
Just be equipped with good size, is ease of use was good.
This review is about item#02006882.
Precision parts of the measurement business
5
From Japan
On 2015-10-16 21:06:44
Since the products of reliable manufacturers were able to buy at a reasonable price is a big satisfaction.
This review is about item#02006907.
Finish measurement of resin moldings
5
From Japan
On 2014-02-12 13:15:54
In which there are many high commodity of stainless steel prices, although there is made of iron, in the inner and external Earl, this price, I think the bargain. If the frequency of use is not so high, it is a bargain.
This review is about item#02006907.
Finish confirmation of resin moldings
4
From Japan
On 2014-02-12 13:11:38
High price gauge, but there are many, those of reasonable prices, not much. This product, price and performance, apply to the quote-unquote "just good.".
This review is about item#02006882.