Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 272 Type Radius Gauge

272 Type Radius Gauge 272MA

4.50 (2)
Item.#
02006934
Mfr.#
272MA
Package Qty.
1Set
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
R section measurement for angle slot types, R section measurement for angle slot types
Material
Gauge sheet steel (SPCC)
Number of Leafs
18 sheets
Range (mm)
0.75 - 5.0
Pricision (mm)
+/-0.03(0.75-3.0mm) +/-0.04(3.25-5.0mm)
Contents
Radius 0.75/1.0/1.25/1.5/1.75/2.0/2.25/2.5/2.75/3.0/3.25/3.5/3.75/4.0/4.25/4.5/4.75/5.0 mm 1 each, total 18
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Final confirmation inspection of products
5
From Japan
On 2017-10-27 05:57:09
Since the previous one is processing the width smaller according to the use place, it is hard to use so I bought a new one
This review is about item#02006934.
For dimension measurement
4
From Japan
On 2015-03-09 13:11:35
It is good to measure both small and small
This review is about item#02006934.