Buy more than* S$200* and get FREE SHIPPING

  • 272 Type Radius Gauge

272 Type Radius Gauge 272MAA

4.00 (1)
Item.#
02006943
Mfr.#
272MAA
Package Qty.
1Set
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
R section measurement for angle slot types, R section measurement for angle slot types
Pricision (mm)
+/-0.03
Range (mm)
0.1 - 1.0
Material
Gauge sheet steel (SPCC)
Number of Leafs
10 sheets
Contents
Radius 0.1/0.2/0.3/0.4/0.5/0.6/0.7/0.8/0.9/1.0 mm 1 piece each, total 10 sheets
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For dimension measurement
4
From Japan
On 2015-03-09 13:11:35
Good because measurably both small
This review is about item#02006934.