Buy more than* S$200* and get FREE SHIPPING

  • 272 Type Radius Gauge

272 Type Radius Gauge 272MB

4.50 (2)
Item.#
02006952
Mfr.#
272MB
Package Qty.
1Set
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
R section measurement for angle slot types, R section measurement for angle slot types
Number of Leafs
16 sheets
Material
Gauge sheet steel (SPCC)
Pricision (mm)
+-0.04
Range (mm)
5.5 - 13.0
Contents
Radius 5.5/6.0/6.5/7.0/7.5/8.0/8.5/9.0/9.5/10.0/10.5/11.0/11.5/12.0/12.5/13.0mm 1 each, total 16
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Final confirmation inspection of products
5
From Japan
On 2017-10-27 05:57:09
Since the previous one is processing the width smaller according to the use place, it is hard to use so I bought a new one
This review is about item#02006934.
For dimension measurement
4
From Japan
On 2015-03-09 13:11:35
It is good to measure both small and small
This review is about item#02006934.