Buy more than* S$200* and get FREE SHIPPING

  • 272 Type Radius Gauge

272 Type Radius Gauge 272MC

4.00 (1)
Item.#
02006961
Mfr.#
272MC
Package Qty.
1Set
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Purpose
R section measurement for angle slot types, R section measurement for angle slot types
Pricision (mm)
+/-0.04
Range (mm)
13.0 - 22.0
Material
Gauge sheet steel (SPCC)
Number of Leafs
10 sheets
Contents
Radius 13.0/14.0/15.0/16.0/17.0/18.0/19.0/20.0/21.0/22.0 mm 1 piece each, total 10 sheets
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For dimension measurement
4
From Japan
On 2015-03-09 13:11:35
Good because measurably both small
This review is about item#02006934.