Buy more than* S$200* and get FREE SHIPPING

  • Center Gauge

Center Gauge 652

4.00 (2)
Item.#
02007047
Mfr.#
652
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
1, 0.5 mm
Set Angle (Degree)
60
Material
Gauge sheet steel (SPCC)
Type
Millimeter scale
Precision (minute)
Less than +-10
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For measuring screws
3
From Japan
On 2017-04-27 11:12:09
If possible, I would like a separate wooden box (plastic OK too) to be prepared separately.
This review is about item#2007047.
Lathe work
5
From Japan
On 2015-03-31 18:18:06
Works very well!
This review is about item#02007047.