Buy more than* S$200* and get FREE SHIPPING

  • C Surface Measurement Gauge

C Surface Measurement Gauge C-5

Item.#
02007083
Mfr.#
C-5
Package Qty.
1Set
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Deburring measurement gauge, Deburring measurement gauge
Material
Made of stainless steel (SUS430)
Number of Leafs
10 sheets
Contents
0.5/1.0/1.5/2.0/2.5/3.0/3.5/4.0/4.5/5.0mm 1 piece each, 10 sheets in total
Pricision (mm)
+/-0.03
Scale Pitch (mm)
0.5
Range (mm)
1.6 - 3.0