Buy more than* S$200* and get FREE SHIPPING

  • Screw Pitch Gauges

Screw Pitch Gauges No.138(JIS)

5.00 (2)
Item.#
02007092
Mfr.#
No.138(JIS)
Package Qty.
1Set
Ship pack of
1
68.51 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Ridge Angle (degree)
60
Material
Gauge sheet steel (SPCC)
Contents
0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.75, 0.9, 1.0, 1.25, 1.5, 1.75, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0 mm 1 each, total 21
Number of Sheets
21 sheets
Pricision (mm)
+/-0.03(0.25-1.25mm) +/-0.05(1.5-6.0mm)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Precision parts of the measurement business
5
From Japan
On 2015-10-16 21:07:24
Since the products of reliable manufacturers were able to buy at a reasonable price is a big satisfaction.
This review is about item#02006873.
Screw pitch measurement (bike)
5
From Japan
On 2013-07-03 17:04:20
Use or I good, but also to convince all of the repair target of the screw can be measured a price basis.
This review is about item#02006855.