Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L300 Radius Gage Set

L300 Radius Gage Set L-300MA

Item.#
02007101
Mfr.#
L-300MA
Package Qty.
1Set
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
R section, R section
Number of Leafs
14 sheets
Material
Made of hard stainless steel (0.6t)
Pricision (mm)
+/-0.03
Range (mm)
0.5 - 7.0
Contents
Radius 0.5/1.0/1.5/2.0/2.5/3.0/3.5/4.0/4.5/5.0/5.5/6.0/6.5/7.0mm concave-convex 1 piece each, 14 sheets in total