Buy more than* S$200* and get FREE SHIPPING

  • L300 Radius Gage Set

L300 Radius Gage Set L-300MD

Item.#
02007135
Mfr.#
L-300MD
Package Qty.
1Set
Ship pack of
1
539.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Purpose
R section, R section
Range (mm)
17.5 to 21.0
Pricision (mm)
+/-0.03
Number of Leafs
8 sheets
Material
Hard stainless steel (0.6t)
Contents
Each one a total of eight 17.5 / 18.0 / 18.5 / 19.0 / 19.5 / 20.0 / 20.5 / 21.0 mm radius