Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Limit Gauges For Thread , Jis Class 2

Limit Gauges For Thread , Jis Class 2 LGGPWP M10x1.25

by OSG
5.00 (1)
Item.#
02007293
Mfr.#
LGGPWP M10x1.25
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For female thread
Screw Diameter
M10
Compatible
Metric thread (JIS2 class)
Type
Plug gauge for working
Pitch
1.25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To judge the quality of the screw
5
From Japan
On 2013-06-07 13:10:28
It was saved by Monotaro san. Because there is no stock of this hand product, thank you for receiving it immediately. I would like to ask you again.
This review is about item#02007521.