Buy more than* S$200* and get FREE SHIPPING

  • Magnet Carpenter's Square
  • Magnet Carpenter's Square
  • Magnet Carpenter's Square

Magnet Carpenter's Square 10175

5.00 (1)
Item.#
02008797
Mfr.#
10175
Package Qty.
1Sheet
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For construction/ ironworker, For construction/ ironworker, For construction/ ironworker, For construction/ ironworker
Length 2 (mm)
523
Pricision
Tolerance of length not exceeding + /-0.1mm in 100mm:: + /-0.2mm perpendicularity
Weight (g)
98
Width (mm)
15
Specification
NS-502CM
Measuring Range (cm)
0 to 50
Length 1 (mm)
261.5
Scale
Cm front and back
Thickness (mm)
1.4
Material
Stainless SUS420J 2
Application
For construction/ ironworker
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining on board and others
5
From Japan
On 2014-02-07 13:20:11
Since it can be installed with a magnet, both hands are free, and workability is very good.
This review is about item#02008797.