Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Thick Wide Silver 50cm, Magnet

Square Thick Wide Silver 50cm, Magnet 10445

3.50 (2)
Item.#
02008815
Mfr.#
10445
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Length 1 (mm)
270
Weight (g)
238
Width (mm)
20
Length 2 (mm)
523
Scale
Front and back cm 6-stage scale
Thickness (mm)
2
Measuring Range (cm)
0 to 50
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
High place inspection work
3
From Japan
On 2016-11-30 12:59:49
In work in a cold district, since thick gloves are used, it is difficult to handle with a magnet.
This review is about item#39246794.
Used during measurement work in narrow places and factories.
4
From Japan
On 2015-07-24 18:24:09
Until now, the curved line with no magnet is used, it is thick, and the treatment is called violent, quite a force like bumping or bending works, the bending waviness The precision was unstable, but since this bend is thick, there is no bend and it is appreciative that it will be hard to damage even if dropped, this time plus it plus 2 magnets in the short side direction Because it is stuck, it is convenient, it is convenient to be attached to ferrous materials, even if it is not stored in unstable elevations or working bags one by one, sand iron may also be attached somewhat It is a nice idea because it is good to wipe, thank you. I will come in handy.
This review is about item#39246794.